Zoro Homepage

End Mill, Center Cutting Extra Length Single End, Series: 630R, 1/2 in Diameter Cutter

  • Mfr # 20870

  • Zoro # G116073919


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Coating
Uncoated
Radius
0.045 in
Length of Cut
1-1/2 in
Cutting Direction
Right Hand
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20870
Zoro #
G116073919
UPC #
-
Country of Origin
United States

Dimensions

Radius
0.045 in
Length of Cut
1-1/2 in
Overall Length
6 in

Details

Coating
Uncoated
Cutting Direction
Right Hand
Material - Machining
Submicron Grain Solid Carbide
Flutes
4
Shank Type
Round
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Center Cutting Extra Length Single End, Series: 630R, 1/2 in Diameter Cutter, 0.045 in Corner Radius, 6 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.