Zoro Homepage

End Mill, Center Cutting Extra Length Single End, Series: 630R, 1/4 in Diameter Cutter

  • Mfr # 20320

  • Zoro # G416067977


product price: $37.79
/ea

Key Features

Coating
Uncoated
Radius
0.01 in
Length of Cut
1 in
Cutting Direction
Right Hand
Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20320
Zoro #
G416067977
UPC #
-
Country of Origin
United States

Dimensions

Radius
0.01 in
Length of Cut
1 in
Overall Length
4 in

Details

Coating
Uncoated
Cutting Direction
Right Hand
Flutes
4
Material - Machining
Submicron Grain Solid Carbide
Helix Angle
30°
Shank Type
Round
Flute Type
Spiral

Description

End Mill, Center Cutting Extra Length Single End, Series: 630R, 1/4 in Diameter Cutter, 0.01 in Corner Radius, 4 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.