
End Mill, Center Cutting Extra Length Single End, Series: 630R, 1/4 in Diameter Cutter
Mfr # 20350
Zoro # G716068001
product price: $41.59
/eaKey Features
Coating
Uncoated
Cutting Direction
Right Hand
Radius
0.045 in
Length of Cut
1 in
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20350
Zoro #
G716068001
UPC #
-
Country of Origin
United States
Dimensions
Radius
0.045 in
Length of Cut
1 in
Overall Length
4 in
Details
Coating
Uncoated
Cutting Direction
Right Hand
Material - Machining
Submicron Grain Solid Carbide
Flutes
4
Shank Type
Round
Flute Type
Spiral
Helix Angle
30°
Description
End Mill, Center Cutting Extra Length Single End, Series: 630R, 1/4 in Diameter Cutter, 0.045 in Corner Radius, 4 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.