
End Mill, Center Cutting Extra Length Single End, Series: 630R, 3/4 in Diameter Cutter
Mfr # 21140
Zoro # G216076001
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
3 in
Cutting Direction
Right Hand
Flutes
4
Overall Length
6 in
Coating
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21140
Zoro #
G216076001
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3 in
Overall Length
6 in
Radius
1/4 in
Details
Cutting Direction
Right Hand
Flutes
4
Coating
Uncoated
Material - Machining
Submicron Grain Solid Carbide
Helix Angle
30°
Flute Type
Spiral
Shank Type
Round
Description
End Mill, Center Cutting Extra Length Single End, Series: 630R, 3/4 in Diameter Cutter, 1/4 in Corner Radius, 6 in Overall Length, 3 in Length of Cut, 4 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.