
End Mill, Center Cutting Extra Length Single End, Series: 630R, 3/8 in Diameter Cutter
Mfr # 20630
Zoro # G716071377
product price: $75.19
/ea
Free Shipping & Returns
Key Features
Material - Machining
Submicron Grain Solid Carbide
Radius
0.01 in
Overall Length
6 in
Length of Cut
1-1/2 in
Coating
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20630
Zoro #
G716071377
UPC #
-
Country of Origin
United States
Dimensions
Radius
0.01 in
Overall Length
6 in
Length of Cut
1-1/2 in
Details
Material - Machining
Submicron Grain Solid Carbide
Coating
Uncoated
Flutes
4
Cutting Direction
Right Hand
Helix Angle
30°
Shank Type
Round
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Single End, Series: 630R, 3/8 in Diameter Cutter, 0.01 in Corner Radius, 6 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.