
End Mill, Center Cutting Extra Length Single End, Series: 630R, 5/16 in Cutter Dia
Mfr # 20420
Zoro # G216068778
product price: $49.49
/eaKey Features
Coating
Uncoated
Flutes
4
Cutting Direction
Right Hand
Length of Cut
1-5/8 in
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20420
Zoro #
G216068778
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-5/8 in
Overall Length
4 in
Radius
0.01 in
Details
Coating
Uncoated
Flutes
4
Cutting Direction
Right Hand
Material - Machining
Submicron Grain Solid Carbide
Helix Angle
30°
Flute Type
Spiral
Shank Type
Round
Description
End Mill, Center Cutting Extra Length Single End, Series: 630R, 5/16 in Cutter Dia, 0.01 in Corner Radius, 4 in Overall Length, 1-5/8 in Length of Cut, 4 Flutes, Spiral Flute, 5/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.