
End Mill, Center Cutting Extra Length Single End, Series: 630RA, 1/2 in Cutter Dia
Mfr # 20827
Zoro # G116073377
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Radius
0.09 in
Coating
TiAlN Coated
Overall Length
4 in
Length of Cut
2 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20827
Zoro #
G116073377
UPC #
-
Country of Origin
United States
Dimensions
Radius
0.09 in
Overall Length
4 in
Length of Cut
2 in
Details
Coating
TiAlN Coated
Cutting Direction
Right Hand
Flutes
4
Material - Machining
Submicron Grain Solid Carbide
Shank Type
Round
Flute Type
Spiral
Helix Angle
30°
Description
End Mill, Center Cutting Extra Length Single End, Series: 630RA, 1/2 in Cutter Dia, 0.09 in Corner Radius, 4 in Overall Length, 2 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.