
End Mill, Center Cutting Extra Length Single End, Series: 630RA, 5/8 in Cutter Dia
Mfr # 20927
Zoro # G316074679
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
2 in
Overall Length
6 in
Flutes
4
Radius
0.015 in
Coating
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20927
Zoro #
G316074679
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2 in
Overall Length
6 in
Radius
0.015 in
Details
Flutes
4
Coating
TiAlN Coated
Cutting Direction
Right Hand
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Spiral
Helix Angle
30°
Shank Type
Round
Description
End Mill, Center Cutting Extra Length Single End, Series: 630RA, 5/8 in Cutter Dia, 0.015 in Corner Radius, 6 in Overall Length, 2 in Length of Cut, 4 Flutes, Spiral Flute, 5/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.