
End Mill, Center Cutting Extra Length Single End Square End, Series: 620MC
Mfr # 41024
Zoro # G916071153
product price: $29.99
/eaKey Features
Overall Length
3 in
Number of Flutes
2
Length of Cut
3/4 in
Finish
TiCN Coated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41024
Zoro #
G916071153
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Length of Cut
3/4 in
Shank Length
2-1/4 in
Details
Number of Flutes
2
Finish
TiCN Coated
Cutting Direction
Right Hand
Shank Type
Plain/Round
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Single End Square End, Series: 620MC, 1/8 in Diameter Cutter, 3 in Overall Length, 3/4 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 2-1/4 in Shank Length, Solid Submicron Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.