
End Mill, Center Cutting Extra Length Single End Square End, Series: 620MC
Mfr # 41334
Zoro # G516074035
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
Length of Cut
3 in
Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Finish
TiCN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41334
Zoro #
G516074035
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3 in
Overall Length
6 in
Shank Length
3 in
Details
Helix Angle
30°
Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Finish
TiCN Coated
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Single End Square End, Series: 620MC, 3/4 in Diameter Cutter, 6 in Overall Length, 3 in Length of Cut, 2 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 3 in Shank Length, Solid Submicron Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.