
End Mill, Center Cutting Extra Length Single End Square End, Series: 623MA
Mfr # 54597
Zoro # G116074039
product price: $43.89
/eaKey Features
Number of Flutes
3
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Overall Length
4 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54597
Zoro #
G116074039
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1-1/2 in
Shank Length
2-1/2 in
Details
Number of Flutes
3
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Finish
TiALN Coated
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Single End Square End, Series: 623MA, 1/4 in Cutter Dia, 4 in Overall Length, 1-1/2 in Length of Cut, 3 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 2-1/2 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.