Zoro Homepage

End Mill, Center Cutting Extra Length Single End Square End, Series: 623MC

  • Mfr # 54514

  • Zoro # G716073494


product price: $20.15
/ea

Key Features

Number of Flutes
3
Cutting Direction
Right Hand
Shank Type
Plain/Round
Finish
TiCN Coated
Length of Cut
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54514
Zoro #
G716073494
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Overall Length
2 in
Shank Length
1-3/8 in

Details

Number of Flutes
3
Cutting Direction
Right Hand
Shank Type
Plain/Round
Finish
TiCN Coated
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Center Cutting Extra Length Single End Square End, Series: 623MC, 1/8 in Cutter Dia, 2 in Overall Length, 5/8 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 1-3/8 in Shank Length, Solid Submicron Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.