Zoro Homepage

End Mill, Center Cutting Extra Length Single End Square End, Series: 630MA

  • Mfr # 42067

  • Zoro # G916075656


product price: $38.29
/ea

Key Features

Number of Flutes
4
Finish
TiALN Coated
Overall Length
4 in
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42067
Zoro #
G916075656
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1 in
Shank Length
3 in

Details

Number of Flutes
4
Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Helix Angle
30°
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting Extra Length Single End Square End, Series: 630MA, 3/16 in Cutter Dia, 4 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 3 in Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.