
End Mill, Center Cutting Extra Length Single End Square End, Series: 630MA
Mfr # 42227
Zoro # G916076493
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1-1/2 in
Number of Flutes
4
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42227
Zoro #
G916076493
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Overall Length
6 in
Shank Length
4-1/2 in
Details
Number of Flutes
4
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Finish
TiALN Coated
Shank Type
Plain/Round
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Single End Square End, Series: 630MA, 7/16 in Cutter Dia, 6 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Spiral Flute, 7/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 4-1/2 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.