
End Mill, Center Cutting Extra Length Single End Square End, Series: 630R
Mfr # 20500
Zoro # G416069872
product price: $54.69
/eaKey Features
Number of Flutes
4
Helix Angle
30°
Overall Length
4 in
Cutting Direction
Right Hand
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20500
Zoro #
G416069872
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1 in
Shank Length
3 in
Details
Number of Flutes
4
Helix Angle
30°
Cutting Direction
Right Hand
Shank Type
Straight
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Single End Square End, Series: 630R, 3/8 in Diameter Cutter, 4 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 3 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.