
End Mill, Center Cutting Extra Length Single End Square End, Series: 630R
Mfr # 20570
Zoro # G416070113
product price: $60.15
/eaKey Features
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Length of Cut
2 in
Overall Length
4 in
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20570
Zoro #
G416070113
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2 in
Overall Length
4 in
Shank Length
2 in
Details
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Shank Type
Straight
Cutting Direction
Right Hand
Number of Flutes
4
Finish
Uncoated
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Single End Square End, Series: 630R, 3/8 in Diameter Cutter, 4 in Overall Length, 2 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 2 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.