
End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA, 12 mm Cutter Dia
Mfr # 94257
Zoro # G016075419
product price: $125.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
End Mill Cutting Type
Center Cutting Extra Length Single End Square End
Finish
TiALN Coated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94257
Zoro #
G016075419
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
150 mm
Length of Cut
50 mm
Shank Length
100 mm
Details
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
End Mill Cutting Type
Center Cutting Extra Length Single End Square End
Finish
TiALN Coated
Cutting Direction
Right Hand
Helix Angle
30°
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA, 12 mm Cutter Dia, 150 mm Overall Length, 50 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 100 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.