
End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA, 12 mm Cutter Dia
Mfr # 94267
Zoro # G116075463
product price: $125.99
/ea
Free Shipping & Returns
Key Features
End Mill Cutting Type
Center Cutting Extra Length Single End Square End
Length of Cut
75 mm
Finish
TiALN Coated
Cutting Direction
Right Hand
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94267
Zoro #
G116075463
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
75 mm
Overall Length
150 mm
Shank Length
75 mm
Details
End Mill Cutting Type
Center Cutting Extra Length Single End Square End
Finish
TiALN Coated
Cutting Direction
Right Hand
Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA, 12 mm Cutter Dia, 150 mm Overall Length, 75 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 75 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.