Zoro Homepage

End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA, 20 mm Cutter Dia

  • Mfr # 94367

  • Zoro # G316076062


product price: $285.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Solid Submicron Carbide
Number of Flutes
4
End Mill Cutting Type
Center Cutting Extra Length Single End Square End
Cutting Direction
Right Hand
Length of Cut
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94367
Zoro #
G316076062
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
75 mm
Overall Length
150 mm
Shank Length
75 mm

Details

End Mill Material
Solid Submicron Carbide
Number of Flutes
4
End Mill Cutting Type
Center Cutting Extra Length Single End Square End
Cutting Direction
Right Hand
Finish
TiALN Coated
Shank Type
Plain/Round
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA, 20 mm Cutter Dia, 150 mm Overall Length, 75 mm Length of Cut, 4 Flutes, Spiral Flute, 20 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 75 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.