Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA, 6 mm Cutter Dia

  • Mfr # 94117

  • Zoro # G116075036


product price: $45.79
/ea

Key Features

Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
Overall Length
100 mm
Number of Flutes
4
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94117
Zoro #
G116075036
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Length of Cut
25 mm
Shank Length
75 mm

Details

Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Helix Angle
30°
Shank Type
Plain/Round
End Mill Cutting Type
Center Cutting Extra Length Single End Square End
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA, 6 mm Cutter Dia, 100 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 75 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.