
End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA
Mfr # 94017
Zoro # G216074618
product price: $17.25
/eaKey Features
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Length of Cut
16 mm
Number of Flutes
4
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94017
Zoro #
G216074618
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
16 mm
Overall Length
50 mm
Shank Length
34 mm
Details
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Number of Flutes
4
Cutting Direction
Right Hand
Shank Type
Plain/Round
End Mill Cutting Type
Center Cutting Extra Length Single End Square End
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA, 3 mm Diameter Cutter, 50 mm Overall Length, 16 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 34 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.