Zoro Homepage

End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA

  • Mfr # 94027

  • Zoro # G216074564


product price: $31.15
/ea

Key Features

Length of Cut
20 mm
Finish
TiALN Coated
Shank Type
Plain/Round
Overall Length
75 mm
End Mill Material
Solid Submicron Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94027
Zoro #
G216074564
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
20 mm
Overall Length
75 mm
Shank Length
55 mm

Details

Finish
TiALN Coated
Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
End Mill Cutting Type
Center Cutting Extra Length Single End Square End
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Spiral

Description

End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA, 3 mm Diameter Cutter, 75 mm Overall Length, 20 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 55 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.