Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA

  • Mfr # 94047

  • Zoro # G216074403


product price: $18.69
/ea

Key Features

End Mill Material
Solid Submicron Carbide
Overall Length
50 mm
Finish
TiALN Coated
Number of Flutes
4
End Mill Cutting Type
Center Cutting Extra Length Single End Square End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94047
Zoro #
G216074403
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
16 mm
Shank Length
34 mm

Details

End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Number of Flutes
4
End Mill Cutting Type
Center Cutting Extra Length Single End Square End
Shank Type
Plain/Round
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA, 4 mm Diameter Cutter, 50 mm Overall Length, 16 mm Length of Cut, 4 Flutes, Spiral Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 34 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.