
End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA
Mfr # 94107
Zoro # G116075173
product price: $38.59
/eaKey Features
Overall Length
75 mm
End Mill Cutting Type
Center Cutting Extra Length Single End Square End
Shank Type
Plain/Round
Helix Angle
30°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94107
Zoro #
G116075173
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
25 mm
Shank Length
50 mm
Details
End Mill Cutting Type
Center Cutting Extra Length Single End Square End
Shank Type
Plain/Round
Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA, 6 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 50 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.