
End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA
Mfr # 94217
Zoro # G816075251
product price: $98.15
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Length of Cut
38 mm
Overall Length
150 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94217
Zoro #
G816075251
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
38 mm
Overall Length
150 mm
Shank Length
112 mm
Details
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Finish
TiALN Coated
End Mill Cutting Type
Center Cutting Extra Length Single End Square End
Number of Flutes
4
Shank Type
Plain/Round
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA, 10 mm Diameter Cutter, 150 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 112 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.