Zoro Homepage

End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA

  • Mfr # 94237

  • Zoro # G316075546


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Length of Cut
25 mm
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Extra Length Single End Square End
Shank Type
Plain/Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94237
Zoro #
G316075546
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Length of Cut
25 mm
Shank Length
75 mm

Details

Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Extra Length Single End Square End
Shank Type
Plain/Round
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA, 12 mm Diameter Cutter, 100 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 75 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.