Zoro Homepage

End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA

  • Mfr # 94277

  • Zoro # G916075496


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
25 mm
Helix Angle
30°
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94277
Zoro #
G916075496
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Overall Length
100 mm
Shank Length
75 mm

Details

Helix Angle
30°
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
End Mill Cutting Type
Center Cutting Extra Length Single End Square End
Shank Type
Plain/Round
Finish
TiALN Coated
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA, 14 mm Diameter Cutter, 100 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 14 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 75 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.