Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA

  • Mfr # 94327

  • Zoro # G116076132


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Finish
TiALN Coated
Cutting Direction
Right Hand
Length of Cut
75 mm
End Mill Cutting Type
Center Cutting Extra Length Single End Square End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94327
Zoro #
G116076132
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
75 mm
Overall Length
150 mm
Shank Length
75 mm

Details

Number of Flutes
4
Finish
TiALN Coated
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Extra Length Single End Square End
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Center Cutting Extra Length Single End Square End, Series: 650MA, 16 mm Diameter Cutter, 150 mm Overall Length, 75 mm Length of Cut, 4 Flutes, Spiral Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 75 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.