
End Mill, Center Cutting Extra Length Square End, Series: 620MA, 1/4 in Diameter Cutter
Mfr # 41107
Zoro # G116071663
product price: $59.69
/eaKey Features
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Length of Cut
1-1/2 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41107
Zoro #
G116071663
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Overall Length
6 in
Details
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Finish
TiAlN Coated
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 620MA, 1/4 in Diameter Cutter, 6 in Overall Length, 1-1/2 in Length of Cut, 2 Flutes, Helix Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.