Zoro Homepage

End Mill, Center Cutting Extra Length Square End, Series: 620MA, 3/4 in Diameter Cutter

  • Mfr # 41337

  • Zoro # G116074060


product price: $264.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
TiAlN Coated
Length of Cut
3 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41337
Zoro #
G116074060
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3 in
Overall Length
6 in

Details

End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
TiAlN Coated
Number of Flutes
2
Helix Angle
30°
Flute Type
Helix

Description

End Mill, Center Cutting Extra Length Square End, Series: 620MA, 3/4 in Diameter Cutter, 6 in Overall Length, 3 in Length of Cut, 2 Flutes, Helix Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.