
End Mill, Center Cutting Extra Length Square End, Series: 620MC, 3/16 in Cutter Dia
Mfr # 41054
Zoro # G816072083
product price: $30.25
/eaKey Features
Overall Length
3 in
Helix Angle
30°
Finish
TiCN Coated
Length of Cut
1-1/8 in
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41054
Zoro #
G816072083
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Length of Cut
1-1/8 in
Details
Helix Angle
30°
Finish
TiCN Coated
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 620MC, 3/16 in Cutter Dia, 3 in Overall Length, 1-1/8 in Length of Cut, 2 Flutes, Helix Flute, 3/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.