
End Mill, Center Cutting Extra Length Square End, Series: 620MC, 5/8 in Diameter Cutter
Mfr # 41304
Zoro # G716073203
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Helix Angle
30°
Finish
TiCN Coated
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41304
Zoro #
G716073203
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Length of Cut
2 in
Details
Helix Angle
30°
Finish
TiCN Coated
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 620MC, 5/8 in Diameter Cutter, 6 in Overall Length, 2 in Length of Cut, 2 Flutes, Helix Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.