Zoro Homepage

End Mill, Center Cutting Extra Length Square End, Series: 623M, 3/4 in Diameter Cutter

  • Mfr # 54830

  • Zoro # G416075675


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
30°
Number of Flutes
3
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54830
Zoro #
G416075675
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3 in
Overall Length
6 in

Details

Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
30°
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

End Mill, Center Cutting Extra Length Square End, Series: 623M, 3/4 in Diameter Cutter, 6 in Overall Length, 3 in Length of Cut, 3 Flutes, Helix Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.