Zoro Homepage

End Mill, Center Cutting Extra Length Square End, Series: 623MA, 3/16 in Cutter Dia

  • Mfr # 54557

  • Zoro # G216073376


product price: $31.25
/ea

Key Features

Length of Cut
1-1/8 in
Cutting Direction
Right Hand
Overall Length
3 in
Finish
TiAlN Coated
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54557
Zoro #
G216073376
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/8 in
Overall Length
3 in

Details

Cutting Direction
Right Hand
Finish
TiAlN Coated
Helix Angle
30°
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

End Mill, Center Cutting Extra Length Square End, Series: 623MA, 3/16 in Cutter Dia, 3 in Overall Length, 1-1/8 in Length of Cut, 3 Flutes, Helix Flute, 3/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.