
End Mill, Center Cutting Extra Length Square End, Series: 623MC, 1/4 in Cutter Dia
Mfr # 54584
Zoro # G616074171
product price: $38.29
/eaKey Features
Cutting Direction
Right Hand
Overall Length
4 in
Length of Cut
1 in
Finish
TiCN Coated
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54584
Zoro #
G616074171
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1 in
Details
Cutting Direction
Right Hand
Finish
TiCN Coated
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Number of Flutes
3
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 623MC, 1/4 in Cutter Dia, 4 in Overall Length, 1 in Length of Cut, 3 Flutes, Helix Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.