
End Mill, Center Cutting Extra Length Square End, Series: 623MC, 3/8 in Cutter Dia
Mfr # 54664
Zoro # G216074243
product price: $61.55
/eaKey Features
Length of Cut
1 in
Overall Length
4 in
Number of Flutes
3
Finish
TiCN Coated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54664
Zoro #
G216074243
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
4 in
Details
Number of Flutes
3
Finish
TiCN Coated
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 623MC, 3/8 in Cutter Dia, 4 in Overall Length, 1 in Length of Cut, 3 Flutes, Helix Flute, 3/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.