
End Mill, Center Cutting Extra Length Square End, Series: 623MC, 5/16 in Cutter Dia
Mfr # 54644
Zoro # G116073841
product price: $74.95
/eaKey Features
Finish
TiCN Coated
Number of Flutes
3
Helix Angle
30°
Length of Cut
1-1/2 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54644
Zoro #
G116073841
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Overall Length
6 in
Details
Finish
TiCN Coated
Number of Flutes
3
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 623MC, 5/16 in Cutter Dia, 6 in Overall Length, 1-1/2 in Length of Cut, 3 Flutes, Helix Flute, 5/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.