
End Mill, Center Cutting Extra Length Square End, Series: 630M, 1-1/4 in Cutter Dia
Mfr # 42390
Zoro # G616077448
product price: $846.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
Cutting Direction
Right Hand
Length of Cut
3 in
Number of Flutes
4
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42390
Zoro #
G616077448
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3 in
Overall Length
6 in
Details
Helix Angle
30°
Cutting Direction
Right Hand
Number of Flutes
4
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 630M, 1-1/4 in Cutter Dia, 6 in Overall Length, 3 in Length of Cut, 4 Flutes, Helix Flute, 1-1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.