Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Extra Length Square End, Series: 630MA, 9/16 in Diameter Cutter

  • Mfr # 42297

  • Zoro # G216077022


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Number of Flutes
4
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42297
Zoro #
G216077022
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Length of Cut
3 in

Details

End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Number of Flutes
4
Helix Angle
30°
Cutting Direction
Right Hand
Flute Type
Helix

Description

End Mill, Center Cutting Extra Length Square End, Series: 630MA, 9/16 in Diameter Cutter, 6 in Overall Length, 3 in Length of Cut, 4 Flutes, Helix Flute, 9/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.