
End Mill, Center Cutting Extra Length Square End, Series: 630MC, 7/16 in Diameter Cutter
Mfr # 42204
Zoro # G716075702
product price: $75.39
/ea
Free Shipping & Returns
Key Features
Length of Cut
1 in
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42204
Zoro #
G716075702
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
4 in
Details
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Finish
TiCN Coated
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 630MC, 7/16 in Diameter Cutter, 4 in Overall Length, 1 in Length of Cut, 4 Flutes, Helix Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.