
End Mill, Center Cutting Extra Length Square End, Series: 630RA, 1/2 in Diameter Cutter
Mfr # 20807
Zoro # G116073148
product price: $91.25
/ea
Free Shipping & Returns
Key Features
Length of Cut
2 in
Number of Flutes
4
Overall Length
4 in
Finish
TiALN Coated
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20807
Zoro #
G116073148
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2 in
Overall Length
4 in
Shank Length
2 in
Details
Number of Flutes
4
Finish
TiALN Coated
Shank Type
Plain/Round
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Square End, Series: 630RA, 1/2 in Diameter Cutter, 4 in Overall Length, 2 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 2 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.