
End Mill, Center Cutting Extra Length Square End, Series: 630RA, 1/2 in Diameter Cutter
Mfr # 20897
Zoro # G916073843
product price: $129.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Length of Cut
1-1/2 in
Number of Flutes
4
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20897
Zoro #
G916073843
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Overall Length
6 in
Shank Length
4-1/2 in
Details
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Shank Type
Plain/Round
Finish
TiALN Coated
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Extra Length Square End, Series: 630RA, 1/2 in Diameter Cutter, 6 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 4-1/2 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.