Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Extra Length Square End, Series: 630RA, 1/4 in Cutter Dia

  • Mfr # 20287

  • Zoro # G416067274


product price: $42.39
/ea

Key Features

Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Overall Length
3 in
Shank Type
Plain/Round
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20287
Zoro #
G416067274
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1 in
Shank Length
2 in

Details

Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Cutting Direction
Right Hand
Number of Flutes
4
Finish
TiALN Coated
Flute Type
Spiral

Description

End Mill, Center Cutting Extra Length Square End, Series: 630RA, 1/4 in Cutter Dia, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 2 in Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.