Zoro Homepage

End Mill, Center Cutting Extra Length Square End, Series: 640M, 12 mm Diameter Cutter

  • Mfr # 92230

  • Zoro # G116072080


product price: $72.25
/ea

Key Features

Overall Length
100 mm
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Cutting Type
Center Cutting Extra Length Square End
Length of Cut
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92230
Zoro #
G116072080
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Length of Cut
25 mm

Details

Cutting Direction
Right Hand
Finish
Uncoated
End Mill Cutting Type
Center Cutting Extra Length Square End
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Flute Type
Helix

Description

End Mill, Center Cutting Extra Length Square End, Series: 640M, 12 mm Diameter Cutter, 100 mm Overall Length, 25 mm Length of Cut, 2 Flutes, Helix Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.