Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Extra Length Square End, Series: 640M, 3 mm Diameter Cutter

  • Mfr # 92020

  • Zoro # G716071018


product price: $25.25
/ea

Key Features

End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Overall Length
75 mm
Number of Flutes
2
Length of Cut
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92020
Zoro #
G716071018
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 mm
Length of Cut
20 mm

Details

End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Number of Flutes
2
End Mill Cutting Type
Center Cutting Extra Length Square End
Finish
Uncoated
Cutting Direction
Right Hand
Flute Type
Helix

Description

End Mill, Center Cutting Extra Length Square End, Series: 640M, 3 mm Diameter Cutter, 75 mm Overall Length, 20 mm Length of Cut, 2 Flutes, Helix Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.