Zoro Homepage

End Mill, Center Cutting Extra Length Square End, Series: 640M, 4 mm Diameter Cutter

  • Mfr # 92040

  • Zoro # G416070908


product price: $15.59
/ea

Key Features

Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Center Cutting Extra Length Square End
Overall Length
50 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92040
Zoro #
G416070908
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
16 mm

Details

Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Center Cutting Extra Length Square End
Number of Flutes
2
Finish
Uncoated
Helix Angle
30°
Flute Type
Helix

Description

End Mill, Center Cutting Extra Length Square End, Series: 640M, 4 mm Diameter Cutter, 50 mm Overall Length, 16 mm Length of Cut, 2 Flutes, Helix Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.