Zoro Homepage

End Mill, Center Cutting Extra Length Square End, Series: 640M, 5 mm Diameter Cutter

  • Mfr # 92080

  • Zoro # G116070604


product price: $27.75
/ea

Key Features

Finish
Uncoated
Overall Length
75 mm
Length of Cut
20 mm
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Extra Length Square End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92080
Zoro #
G116070604
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 mm
Length of Cut
20 mm

Details

Finish
Uncoated
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Extra Length Square End
Helix Angle
30°
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

End Mill, Center Cutting Extra Length Square End, Series: 640M, 5 mm Diameter Cutter, 75 mm Overall Length, 20 mm Length of Cut, 2 Flutes, Helix Flute, 5 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.