Zoro Homepage

End Mill, Center Cutting Extra Length Square End, Series: 640M, 6 mm Diameter Cutter

  • Mfr # 92110

  • Zoro # G416071516


product price: $37.39
/ea

Key Features

Finish
Uncoated
Cutting Direction
Right Hand
Length of Cut
25 mm
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92110
Zoro #
G416071516
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Overall Length
100 mm

Details

Finish
Uncoated
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Helix Angle
30°
End Mill Cutting Type
Center Cutting Extra Length Square End
Flute Type
Helix

Description

End Mill, Center Cutting Extra Length Square End, Series: 640M, 6 mm Diameter Cutter, 100 mm Overall Length, 25 mm Length of Cut, 2 Flutes, Helix Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.