Zoro Homepage

End Mill, Center Cutting Extra Length Square End, Series: 640M, 8 mm Cutter Dia

  • Mfr # 92170

  • Zoro # G116071243


product price: $63.99
/ea

Key Features

Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Overall Length
150 mm
Length of Cut
50 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92170
Zoro #
G116071243
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150 mm
Length of Cut
50 mm

Details

Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Extra Length Square End
Flute Type
Helix

Description

End Mill, Center Cutting Extra Length Square End, Series: 640M, 8 mm Cutter Dia, 150 mm Overall Length, 50 mm Length of Cut, 2 Flutes, Helix Flute, 8 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.