
End Mill, Center Cutting Extra Length Square End, Series: 640MA, 10 mm Cutter Dia
Mfr # 92217
Zoro # G016072081
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
38 mm
Number of Flutes
2
Overall Length
150 mm
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92217
Zoro #
G016072081
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
38 mm
Overall Length
150 mm
Details
Number of Flutes
2
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Cutting Type
Center Cutting Extra Length Square End
Flute Type
Helix
Description
End Mill, Center Cutting Extra Length Square End, Series: 640MA, 10 mm Cutter Dia, 150 mm Overall Length, 38 mm Length of Cut, 2 Flutes, Helix Flute, 10 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.